Single-Gas Detector, Audible, Vibrating, Visual, 13 hr Battery Life

  • Mfr # XT-000M-Y-NA

  • Zoro # G6904353


product price: $1,407.99
/ea
Free Shipping & Returns

Key Features

Gas Type
CO
Operating Temp. Range
-20 Degrees to +50 Degrees C, -4 Degrees to +122 Degrees F
Alarm Setting
High 200 ppm, Low 35 ppm
Detects
Carbon Monoxide
Standards
ATEX X g II 1 G Ga Ex ia IIC T4, CSA Certified, CE Certified, IECEX: Ga Ex ia IIC T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT-000M-Y-NA
Zoro #
G6904353
UPC #
-
Country of Origin
Mexico

Dimensions

Height
5 1/2 in
Width
2 13/16 in
Depth
1 13/16 in
Manufacturer Warranty Length
2 yr
Overall Depth
2 in
Battery Size
3.7V
Overall Height
5.1 in
Overall Width
2.8 in

Details

Item
Single-Gas Detector
Gas Type
CO
Operating Temp. Range
-20 Degrees to +50 Degrees C, -4 Degrees to +122 Degrees F
Alarm Setting
High 200 ppm, Low 35 ppm
Detects
Carbon Monoxide
Standards
ATEX X g II 1 G Ga Ex ia IIC T4, CSA Certified, CE Certified, IECEX: Ga Ex ia IIC T4
Features
Confined Space Entry and Remote Sampling, Minimize Pump Blockages and Improve Remote Sampling Result Accuracy, Operation with Pump, Tamper-Proof, Fully Compatible with The Microdock II Automated Test and Calibration System, User-Adjustable
Battery Type
4.2 V Lithium
Alarm Type
Audible, Vibrating, Visual
Display
LCD
Battery Life
13 hr
Sensor Range
0 to 1000 ppm
Resolution
1 ppm
Interchangeable Sensors
Yes
Includes
10 ft Sampling Hose with Particulate Filter and Quick Connect, 3 ft Calibration Hose with Quick Connect, (5) Spare Pump Filters, Multi-Language CD Manual, Screwdriver, Stainless Steel Alligator Clip and Concussion Proof Housing
Housing Color
Yellow
Battery Voltage
4.2 V
Series
BW Max XT
Rechargeable Battery
Yes
Number of Gases Detected
1
Communication Protocol
PC-Compatible Interface, Wireless
Battery Chemistry
Lithium
Sensor Life
2 yr
Resistance Properties
Water Resistant
Temperature Code
T4
Includes Charger
Yes
Includes Probe
Yes
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D
Data Logger
Yes
Maintainability
Maintainable
Alert Type
Light, Sound, Vibration
Power Source
Battery
Replaceable Battery
Yes
Operating Temperature - Minimum
-4 Degrees F
Measurement Range
0 to 1,000 ppm
Chemical Formula
CO
Includes Batteries
Yes
Operating Temperature - Maximum
122 Degrees F

Description

Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Yellow, Gas Detected Carbon Monoxide, Communication Protocol PC-Compatible Interface, Wireless, Series BW Max XT, Sub-Brand BW, Battery Size 3.7V, Rechargeable Battery Yes, Battery Voltage 4.2 V, Resistance Properties Water Resistant, Temperature Code T4, Alarm Setting High 200 ppm, Low 35 ppm, Battery Life 13 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.