Zoro Homepage

Single-Gas Detector, Audible, Vibrating, Visual, 2 yr Battery Life

  • Mfr # BWC2-M50200

  • Zoro # G0386060


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Gas Type
CO
Operating Temp. Range
-22 Degrees to +122 Degrees F, -30 Degrees to +50 Degrees C
Alarm Setting
High 200 ppm, Low 50 ppm
Detects
Carbon Monoxide
Standards
ATEX, CSA Certified, IECEX, INMETRO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWC2-M50200
Zoro #
G0386060
UPC #
-
Country of Origin
United States

Dimensions

Height
3 7/16 in
Width
2 in
Depth
1 5/8 in
Overall Width
2 in
Overall Height
3.44 in
Overall Depth
1.63 in

Details

Item
Single-Gas Detector
Gas Type
CO
Operating Temp. Range
-22 Degrees to +122 Degrees F, -30 Degrees to +50 Degrees C
Alarm Setting
High 200 ppm, Low 50 ppm
Detects
Carbon Monoxide
Standards
ATEX, CSA Certified, IECEX, INMETRO
Features
Automated Self Test of Battery, Automatic Logging of the 35 Most Recent Gas Events, Compact, Compatible with Microdock II and Fleet Manager II Software, Designed for a Range of Harsh Environments and Extreme Temperatures, Hibernation Mode with Case Accessory, Lightweight Design with One Button Operation, Maintenance-Free, No Sensor or Battery Changes Necessary, Alerts Simultaneously with Audible and Vibrating Alarm, Wide Angle Flash
Display
LCD
Resolution
1 ppm
Battery Life
2 yr
Interchangeable Sensors
No
Alarm Type
Audible, Vibrating, Visual
Sensor Range
0 to 300 ppm
Battery Type
Lithium
Housing Color
Yellow
Number of Gases Detected
1
Operating Temperature - Minimum
-22 Degrees F
Maintainability
Maintenance-Free
Series
BW Clip
Power Source
Battery
Replaceable Battery
No
Measurement Range
0 to 300 ppm
Includes Probe
No
Chemical Formula
CO
Operating Temperature - Maximum
122 Degrees F
Data Logger
Yes
Alert Type
Light, Sound, Vibration
Battery Chemistry
Lithium

Description

Single-Gas Detector, Replaceable Battery No, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Yellow, Gas Detected Carbon Monoxide, Communication Protocol Not Applicable, Series BW Clip, Sub-Brand BW, Alarm Setting High 200 ppm, Low 50 ppm, Battery Life 2 yr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.