Single Gas Detector, CO, 0-1000 ppm, OR, Ylw

  • Mfr # XT-000M-Y-OR

  • Zoro # G6506753


product price: $1,379.99
/ea
Free Shipping & Returns

Key Features

Gas Type
CO
Operating Temp. Range
-20 Degrees to +50 Degrees C, -4 Degrees to +122 Degrees F
Alarm Setting
Low 35 ppm, High 200 ppm
Detects
Carbon Monoxide
Standards
CSA: Class 1, Div.1, Gr. A, B, C, D -- IECEx: Ga Ex ia IIC T4 -- ATEX: CE EX II 1 G Ga Ex ia IIC T4 -- INMETRO Br Ex Ia IIC T16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT-000M-Y-OR
Zoro #
G6506753
UPC #
-
Country of Origin
Mexico

Dimensions

Height
5 1/2 in
Width
2 13/16 in
Depth
1 13/16 in

Details

Item
Single Gas Detector, Other Region with 3-Pin UK Plug, Yellow
Gas Type
CO
Operating Temp. Range
-20 Degrees to +50 Degrees C, -4 Degrees to +122 Degrees F
Alarm Setting
Low 35 ppm, High 200 ppm
Detects
Carbon Monoxide
Standards
CSA: Class 1, Div.1, Gr. A, B, C, D -- IECEx: Ga Ex ia IIC T4 -- ATEX: CE EX II 1 G Ga Ex ia IIC T4 -- INMETRO Br Ex Ia IIC T16
Features
Continuous LCD Shows Real-Time Gas Concentrations, Compact and Lightweight Design Makes it Comfortable to Wear, Water-Resistant, Simple Automatic Calibration Procedure, Compatabile with BW Microdock II Automatic Test and Calibration Station, Full Function Self-Test Of Sensor, Battery Status, Circut Integrity and Audible/Visual Alarms On Start Up, Bright Wide-Angled Visual Alarm Bars, Built-In Concussion-Proof Boot.
Display
LCD
Battery Type
4.2 V Lithium
Interchangeable Sensors
Yes
Battery Life
2 yr
Sensor Range
0 to 1000 ppm
Resolution
1 ppm
Includes
Detector Complete with Specified Sensor(s), Stainless Steel Alligator Clip and Concussion-Proof Housing, Rechargeable Lithium Polymer Battery, Charging Adapter, 3 ft/1m Calibration Hose with Quick Connect, 10 ft/3m Sampling Hose with Particulate Filter and Quick Connect, Reversable Screwdriver, Kit of (5) Spare Pump Filters, Manual, Multi-Language CD Manual
Alarm Type
Audible, Vibrating, Visual

Description

Single Gas Detector, Other Region with 3-Pin UK Plug, Yellow, Gas Type CO, Detects Carbon Monoxide, Sensor Range 0 to 1000 ppm, Resolution 1 ppm, Operating Temp. Range -20 Degrees to +50 Degrees C, -4 Degrees to +122 Degrees F, Alarm Setting Low 35 ppm, High 200 ppm, Alarm Type Audible, Vibrating, Visual, Battery Type 4.2 V Lithium, Battery Life 2 yr, Display LCD, Interchangeable Sensors Yes, Height 5 1/2 in, Width 2 13/16 in, Depth 1 13/16 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.