Single Gas Detector, O2, 0-30 Pct, NA, Ylw (Discontinued)
- Mfr # MC2-X000-Y-NA
- Zoro # G6813091
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC2-X000-Y-NA
Zoro #
G6813091
UPC #
-
Country of Origin
Mexico
Dimensions
Depth
1-1/2"
Height
2-1/2"
Width
4-1/2"
Details
Resolution
0.0010
Standards
CSA, ATEX, IECEx, CE
Alarm Type
AUDIBLE, VISUAL, VIBRATING
Battery Life
2 yr
Operating Temp. Range
-4 to +122 Degrees F, -20 to +50 Degrees C
Features
Incredibly Thin and Lightweight, Making it Comfortable to Wear, Multi-Gas Versatility with One-Button Simplicity, Continuous Visual Compliance with Inteliflash, Extraordinary Low Cost Of Ownership, Easy to Test with Microdock II Compatibility
Detects
Oxygen
Housing Color
Yellow
Display
LCD
Battery Type
4.2 V Lithium
Item
Single Gas Detector, North America, Yellow
Interchangeable Sensors
Yes
Alarm Setting
Low 19.5%, High 23.5%
Gas Type
O2
Sensor Range
0 to 30;.0% v/v
Includes
Detector Complete with Specified Sensor(s) , Stainless Steel Alligator Clip and Concussion-Proof Housing, Rechargeable Lithium Polymer Battery, Calibration/Test Cap and Hose, Manual, Mulit-Language CD Manual.
Description
Single Gas Detector, North America, Yellow, Gas Type O2, Detects Oxygen, Sensor Range 0 to 30;.0 Percent v/v, Resolution 0.0010, Housing Color Yellow, Operating Temp. Range -4 to +122 Degrees F, -20 to +50 Degrees C, Alarm Setting Low 19.5 Percent, High 23.5 Percent, Alarm Type Audible, Visual, Vibrating, Battery Type 4.2 V Lithium, Battery Life 2 yr, Display LCD, Interchangeable Sensors Yes, Height 2-1/2 In., Width 4-1/2 In., Depth 1-1/2 In., Standards CSA, ATEX, IECEX, CE
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.