Single Inlet Key, 2.13 in H, 4.19 in W
- Mfr # DX-SI-KEY
- Zoro # G0246325
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. DX-CLIP
Length
4.44 in
Power Source
Manual/Non-Powered
Height
2 1/8 in
Industry Type
Healthcare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DX-SI-KEY
- Zoro #
- G0246325
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 4.44 in
- Height
- 2 1/8 in
- Width
- 4 3/16 in
- Overall Width
- 4.19 in
- Overall Length
- 4.44 in
- Overall Height
- 2.13 in
- Wire Rope Length
- 4.44 in
Details
- Item
- Single Inlet Key
- For Use With
- Mfr. No. DX-CLIP
- Power Source
- Manual/Non-Powered
- Industry Type
- Healthcare
- Status Indicator
- No
- Series
- IntelliDoX
- Sub-Brand
- BW
- Product Type
- Single Inlet Key
- Compatible Manufacturer Part Number
- DX-CLIP
- Power Source - TS Only
- Manual/Non-Powered
- Power Source - old
- Manual/Non-Powered
- Compatible Product Type
- Mfr. No. DX-CLIP
Description
Single Inlet Key, Product Type Single Inlet Key, Series IntelliDoX, Sub-Brand BW, Power Source Manual/Non-Powered, For Use With Mfr. No. DX-CLIP, Overall Height 2.13 in, Overall Length 4.44 in, Overall Width 4.19 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.