Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Battery Charger, 8-3/8 in. H

  • Mfr # DX-VPA

  • Zoro # G0246331


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Features
Vehicle Power Supply for BW IntelliDoX
For Use With
BW IntelliDoX, Mfr. No. DX-CLIP
Overall Width
6.5 in
Overall Height
8.38 in
Height
8 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX-VPA
Zoro #
G0246331
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
6.5 in
Overall Height
8.38 in
Height
8 3/8 in
Length
3 3/4 in
Width
6 1/2 in
Overall Length
3.75 in

Details

Item
Vehicle Battery Charger
Features
Vehicle Power Supply for BW IntelliDoX
For Use With
BW IntelliDoX, Mfr. No. DX-CLIP
Input Voltage
12V
Temp. Range
10 Degrees to 35 Degrees C (50 Degrees to 95 Degrees F)
Includes
Charger
Product Type
Vehicle Battery Charger
Sub-Brand
BW
Series
Honeywell IntelliDoX(R)

Description

Vehicle Battery Charger, Product Type Vehicle Battery Charger, Features Vehicle Power Supply for BW IntelliDoX, Series Honeywell IntelliDoX(R), Sub-Brand BW, For Use With BW IntelliDoX, Mfr. No. DX-CLIP, Includes Charger, Overall Height 8.38 in, Overall Length 3.75 in, Overall Width 6.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.