VehicleAdapterCable, ForBW
- Mfr # GA-V-CHRG4
- Zoro # G6584173
product price:Â
$
51.89
/ea
Key Features
For Use With
Mfr. No. M5-C01 Cradle Charger
Input Voltage
12V DC
Product Type
Vehicle Adapter Cable
Sub-Brand
BW
Series
GasAlertMicro 5, MicroDock II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GA-V-CHRG4
- Zoro #
- G6584173
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Vehicle Adapter Cable
- For Use With
- Mfr. No. M5-C01 Cradle Charger
- Input Voltage
- 12V DC
- Product Type
- Vehicle Adapter Cable
- Sub-Brand
- BW
- Series
- GasAlertMicro 5, MicroDock II
- Operating Voltage
- 12V DC
- Voltage
- 12V DC
- Compatible Manufacturer Part Number
- M5-C01
- Compatible Product Type
- Mfr. No. M5-C01 Cradle Charger
Description
Vehicle Adapter Cable, Product Type Vehicle Adapter Cable, Series GasAlertMicro 5, MicroDock II, Sub-Brand BW, For Use With Mfr. No. M5-C01 Cradle Charger, Operating Voltage 12V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.