Cable Kit, Plastic Coated Steel, 200 ft. L
Mfr # CLSZC5
Zoro # G3897275
product price: $487.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. 1CPS or 2CPS Series Limit Switch
Material
Plastic Coated Steel
Length
200 ft
Cable Dia.
3/16 in
Includes
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLSZC5
Zoro #
G3897275
UPC #
-
Country of Origin
United States
Dimensions
Length
200 ft
Cable Dia.
3/16 in
Length (Straight Wireway)
200 ft
Cable Diameter
3/16 in
Overall Length
200 ft
Details
Item
Cable
For Use With
Mfr. No. 1CPS or 2CPS Series Limit Switch
Material
Plastic Coated Steel
Includes
Cable
Features
Electrostatic, Slack-Cable Detection, Withstand Temperature Change of +/-30 Degrees F
Compatible Product Type
Emergency Stop Cable Pull Switches
Product Type
Cable
Compatible with Series
CPS
Description
Cable, For Use With Mfr. No. 1CPS or 2CPS Series Limit Switch, Includes Cable, Cable Dia. 3/16 in, Length 200 ft, Material Plastic Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.