Zoro Homepage

Cable-Pull Safety Switch - 1CPS, Emergency Stop, 250 ft Span, IP67

  • Mfr # 1CPSA6A

  • Zoro # G3907714


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Switch Function
Maintained
Mounting Style
Single End
AC Contact Rating
0.05 A @ 250 V
Contact Form
2NO/2NC
Reset
Rotary Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1CPSA6A
Zoro #
G3907714
UPC #
-
Country of Origin
United States

Dimensions

Depth
2.57 in
Length
10.62 in
Width
3.9 in
Length (Straight Wireway)
10.62 in
Overall Depth
2.57 in
Overall Width
3.9 in

Details

Item
Emergency Cable Pull Switch
Switch Function
Maintained
Mounting Style
Single End
AC Contact Rating
0.05 A @ 250 V
Contact Form
2NO/2NC
Reset
Rotary Knob
Max. Cable Span
250 ft
Operating Force
3 to 5 lb
NEMA Rating
1, 12, 13, 4
Indicator
24V DC LED Light
Switching Ability
Single Cable
DC Contact Rating
2.5 A @ 24 V
Wiring Entry
1/2 in NPT
Thermal Amperage
10 A
Cable Connection Location
Left or Right
Standards
CE, CSA, SIL, UKCA, UL Listed
Min. Current
10uA to 50mA
Case Material
Zinc Die Cast
For Use With
Microswitch CPS Accessories
IP Rating
IP67
Product Type
Single Ended
Series
1CPS
Thermal Current
10 A
Cable Span - Maximum
250 ft
Pull Force
40 lb
Action
Maintained
NEMA Enclosure Rating
1, 12, 13, 4
Operating Temperature - Maximum
176 Degrees F
Contact Material
Gold Alloy
Operating Temperature - Minimum
-40 Degrees F

Description

Honeywell's 1CPS Series Emergency Cable Pull Switch is a single-head, maintained-action cable pull safety switch intended for use as an emergency stop signaling device in conveyor and automated system applications. The internal mechanism latches when the actuating cable is either pulled, slackened, or broken, and requires manual reset by means of a rotary knob after actuation. This model features equipped with direct opening contacts per manufacturer specifications and auxiliary contacts that are electrically isolated for monitoring or signaling purposes. Includes a tension window with midpoint line to aid in cable installation according to provided instructions.

Key Features:

  • Contact Configuration: 2NO/2NC gold alloy contacts
  • Maximum Cable Span: 250 ft (single cable switching)
  • Indicator: Integrated 24V DC LED light
  • Case Material: Zinc die cast; NEMA ratings 1, 12, 13, and 4; IP67 rated enclosure
  • Electrical Ratings: AC—0.05A @ 250V; DC—2.5A @ 24V; Thermal current—10A
  • Operating Temperature Range: -40°F to +176°F
  • Mounting Style: Single end with left or right cable connection location
  • Reset Mechanism: Requires manual reset by means of a rotary knob after actuation
  • Dimensions: Length—10.62 in., Width—3.9 in., Depth—2.57 in.
  • Wiring Entry Size: 1/2 in NPT threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.