Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Pull Safety Switch Dual Head 2NO/2NC 1/2NPT 120VAC LED

  • Mfr # 2CPSA1A1B

  • Zoro # G4107932


product price: $1,078.99
/ea
Free Shipping & Returns

Key Features

Switch Function
Maintained
Mounting Style
Double End
AC Contact Rating
0.05 A @ 250 V
Contact Form
2NO/2NC
Reset
Rotary Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CPSA1A1B
Zoro #
G4107932
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.66 in
Length
12.75 in
Width
12.75 in
Length (Straight Wireway)
12.75 in
Overall Depth
3.66 in
Overall Width
12.75 in

Details

Item
Emergency Cable Pull Switch
Switch Function
Maintained
Mounting Style
Double End
AC Contact Rating
0.05 A @ 250 V
Contact Form
2NO/2NC
Reset
Rotary Knob
Max. Cable Span
500 ft
Operating Force
3 to 5 lb
NEMA Rating
1, 12, 13, 4
Indicator
120V AC LED Cluster
Switching Ability
Dual Cable
DC Contact Rating
2.5 A @ 24 V
IP Rating
IP67
Min. Current
10uA to 50mA
Cable Connection Location
Left and Right
Wiring Entry
1/2 in NPT
Standards
CE, CSA, UL Listed
Thermal Amperage
10 A
For Use With
Microswitch CPS Accessories
Case Material
Zinc Die Cast
Product Type
Double Ended
Series
2CPS
Operating Temperature - Minimum
-40 Degrees F
Contact Material
Silver Alloy
Thermal Current
10 A
Pull Force
40 lb
Operating Temperature - Maximum
176 Degrees F
Action
Maintained
Cable Span - Maximum
500 ft
NEMA Enclosure Rating
1, 12, 13, 4

Description

Emergency Cable Pull Switch, Switch Function Maintained, Mounting Style Double End, AC Contact Rating 0.05 A @ 250 V, Contact Form 2NO/2NC, Rotary Knob Reset, Max. Cable Span 500 ft, Operating Force 3 to 5 lb, NEMA Rating 1, 12, 13, 4, Indicator 120V AC LED Cluster, Cable Connection Location Left and Right, Thermal Amperage 10 A, Length 12.75 in, Width 12.75 in, Depth 3.66 in, Switching Ability Dual Cable, DC Contact Rating 2.5 A @ 24 V, Min. Current 10uA to 50mA, Case Material Zinc Die Cast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.