Zoro Homepage

Cable Pull Safety Switch Single Head 2NO/2NC 1/2NPT 120VAC LED

  • Mfr # 1CPSA2B

  • Zoro # G4030643


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Switch Function
Maintained
Mounting Style
Single End
AC Contact Rating
10 A @ 600 V
Contact Form
2NO/2NC
Reset
Rotary Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1CPSA2B
Zoro #
G4030643
UPC #
-
Country of Origin
United States

Dimensions

Width
3.9 in
Depth
2.57 in
Length
10.62 in
Length (Straight Wireway)
10.62 in
Span Length
250-ft (76m)
Overall Width
3.9 in
Overall Depth
2.57 in

Details

Item
Emergency Cable Pull Switch
Switch Function
Maintained
Mounting Style
Single End
AC Contact Rating
10 A @ 600 V
Contact Form
2NO/2NC
Reset
Rotary Knob
Max. Cable Span
250 ft
Operating Force
3 to 5 lb
NEMA Rating
1, 12, 13, 4
Indicator
120V AC LED Light
Switching Ability
Single Cable
DC Contact Rating
2.5 A @ 24 V
Thermal Amperage
10 A
For Use With
Microswitch CPS Accessories
Wiring Entry
1/2 in NPT
Cable Connection Location
Left or Right
Standards
CE, CSA, UL Listed
IP Rating
IP67
Min. Current
50mA to 10A
Case Material
Zinc Die Cast
Product Type
Single Ended
Switch Type
Cable Pull Switch
Series
1CPS
Amps
10A
Voltage
600V AC, 250V DC
Enclosure Material
Die Cast Zinc, Red
Contact Mode
Direct Opening
Connection
1/2 in. NPT
Contacts
2-NO 2-NC
Enclosure Rating
NEMA 1,4,12,13 (IP67)
Temperature Rating
-40 to 185degF (-40 to 85degC)
Maximum Operations
1000000 Life Time
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
176 Degrees F
Cable Span - Maximum
250 ft
Thermal Current
10 A
Action
Maintained
Contact Material
Silver Alloy
Pull Force
40 lb
NEMA Enclosure Rating
1, 12, 13, 4

Description

Emergency Cable Pull Switch, Switch Function Maintained, Mounting Style Single End, AC Contact Rating 10 A @ 600 V, Contact Form 2NO/2NC, Rotary Knob Reset, Max. Cable Span 250 ft, Operating Force 3 to 5 lb, NEMA Rating 1, 12, 13, 4, Indicator 120V AC LED Light, Cable Connection Location Left or Right, Thermal Amperage 10 A, Length 10.62 in, Width 3.9 in, Depth 2.57 in, Switching Ability Single Cable, DC Contact Rating 2.5 A @ 24 V, Min. Current 50mA to 10A, Case Material Zinc Die Cast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.