Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Pull Safety Switch Single Head 2NO/2NC 1/2NPT

  • Mfr # 1CPSA2

  • Zoro # G4001837


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Switch Function
Maintained
Mounting Style
Single End
AC Contact Rating
10 A @ 600 V
Contact Form
2NO/2NC
Reset
Rotary Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1CPSA2
Zoro #
G4001837
UPC #
-
Country of Origin
United States

Dimensions

Length
10.62 in
Width
3.9 in
Depth
2.57 in
Length (Straight Wireway)
10.62 in
Overall Width
3.9 in
Overall Depth
2.57 in

Details

Item
Emergency Cable Pull Switch
Switch Function
Maintained
Mounting Style
Single End
AC Contact Rating
10 A @ 600 V
Contact Form
2NO/2NC
Reset
Rotary Knob
Max. Cable Span
250 ft
Operating Force
3 to 5 lb
NEMA Rating
1, 12, 13, 4
Indicator
No Indicator
Switching Ability
Single Cable
DC Contact Rating
2.5 A @ 24 V
Thermal Amperage
10 A
For Use With
Microswitch CPS Accessories
Min. Current
50mA to 10A
IP Rating
IP67
Standards
CE, CSA, UL Listed
Wiring Entry
1/2 in NPT
Cable Connection Location
Left or Right
Case Material
Zinc Die Cast
Product Type
Single Ended
Series
1CPS
Operating Temperature - Maximum
176 Degrees F
Pull Force
40 lb
Contact Material
Silver Alloy
Thermal Current
10 A
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
1, 12, 13, 4
Cable Span - Maximum
250 ft
Action
Maintained

Description

Emergency Cable Pull Switch, Switch Function Maintained, Mounting Style Single End, AC Contact Rating 10 A @ 600 V, Contact Form 2NO/2NC, Rotary Knob Reset, Max. Cable Span 250 ft, Operating Force 3 to 5 lb, NEMA Rating 1, 12, 13, 4, Indicator No Indicator, Cable Connection Location Left or Right, Thermal Amperage 10 A, Length 10.62 in, Width 3.9 in, Depth 2.57 in, Switching Ability Single Cable, DC Contact Rating 2.5 A @ 24 V, Min. Current 50mA to 10A, Case Material Zinc Die Cast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.