Zoro Homepage

Calibration Gas, 100 ppm Isobutylene, 58L

  • Mfr # CG2-IB-100-58AL

  • Zoro # G0693178


product price: $406.99
/ea
Free Shipping & Returns

Key Features

For Use With
GasAlert Micro 5PID VOC Detectors
Gas Mixture
Isobutylene 100 ppm
Gas Type
Isobutylene
Industry Type
Healthcare
Calibration Certificate
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG2-IB-100-58AL
Zoro #
G0693178
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/2 in
Connection Size
C-10
Cylinder Height
14.25 in
Cylinder Diameter
3.5 in

Details

Item
Calibration Gas
For Use With
GasAlert Micro 5PID VOC Detectors
Gas Mixture
Isobutylene 100 ppm
Gas Type
Isobutylene
Industry Type
Healthcare
Calibration Certificate
Included
Background Gas
Air
Accuracy
+/-5%
Gas Name
Isobutylene
Cylinder Capacity
58 L
Max. Pressure
500 psi
Cylinder Material
Aluminum
Product Type
Calibration Gas
Chemical Formula
C4H8
CGA Number
CGA 600
Container Type
Cylinder
Outlet Connection Type
C-10
Operating Pressure - Maximum
500 psi

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.25 in, For Use With GasAlert Micro 5PID VOC Detectors, Gas Mixture Isobutylene 100 ppm, Gas Type Isobutylene, Product Type Calibration Gas, Chemical Formula C4H8, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate Included, Cylinder Material Aluminum, Outlet Connection Type C-10, Operating Pressure - Maximum 500 psi

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.