Calibration Gas, Air, Benzene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure

  • Mfr # 600-0063-000

  • Zoro # G7535458


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Air, Benzene
Cylinder Capacity
34 L
Gas Mixture
Benzene 5 ppm
Max. Pressure
500 psi
Cylinder Dia.
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-0063-000
Zoro #
G7535458
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 3/4 in
Cylinder Height
8 in
Connection Size
CGA 600
Cylinder Diameter
2.75 in

Details

Item
Calibration Gas
Gas Name
Air, Benzene
Cylinder Capacity
34 L
Gas Mixture
Benzene 5 ppm
Max. Pressure
500 psi
Background Gas
Air
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
Bump Test Stations, Gas Detection Instruments
Gas Type
Benzene
Chemical Formula
C6H6
CGA Number
CGA 600
Operating Pressure - Maximum
500 psi
Container Type
Cylinder
Product Type
Calibration Gas
CAS Number
71-43-2

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.75 in, Cylinder Height 8 in, For Use With Bump Test Stations, Gas Detection Instruments, Gas Mixture Benzene 5 ppm, Gas Type Benzene, Product Type Calibration Gas, Chemical Formula C6H6, CAS Number 71-43-2, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Operating Pressure - Maximum 500 psi

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.