Calibration Gas, Carbon Dioxide, Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, 58 L

  • Mfr # CG-QT58-1

  • Zoro # G7536027


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Dioxide, Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
Cylinder Capacity
58 L
Gas Mixture
Carbon Monoxide 100 ppm, Hydrogen sulfide 25 ppm, Methane 2.5%, Oxygen 18%
Max. Pressure
500 psi
Cylinder Dia.
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-QT58-1
Zoro #
G7536027
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/2 in
Cylinder Height
14.25 in
Connection Size
C-10
Cylinder Diameter
3.5 in

Details

Item
Calibration Gas
Gas Name
Carbon Dioxide, Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
Cylinder Capacity
58 L
Gas Mixture
Carbon Monoxide 100 ppm, Hydrogen sulfide 25 ppm, Methane 2.5%, Oxygen 18%
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum
Accuracy
+/-5%
Calibration Certificate
Included
For Use With
GasAlert Series Multi-Gas Monitors
Chemical Formula
CH4, CO, CO2, H2S, O2
Gas Type
Carbon Dioxide, Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
Outlet Connection Type
C-10
Operating Pressure - Maximum
500 psi
CGA Number
CGA 600
Product Type
Calibration Gas
Container Type
Cylinder

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.25 in, For Use With GasAlert Series Multi-Gas Monitors, Gas Mixture Carbon Monoxide 100 ppm, Hydrogen sulfide 25 ppm, Methane 2.5 Percent, Oxygen 18 Percent, Gas Type Carbon Dioxide, Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, CO2, H2S, O2, Accuracy +/-5 Percent, Background Gas Nitrogen

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.