Calibration Gas, Chlorine, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure

  • Mfr # CG2-C-5-34

  • Zoro # G7525685


product price:  $635.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Chlorine
Cylinder Capacity
34 L
Gas Mixture
Chlorine 5 ppm
Max. Pressure
500 psi
Cylinder Dia.
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG2-C-5-34
Zoro #
G7525685
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/8 in
Cylinder Height
10.64 in
Connection Size
C-10
Cylinder Diameter
3.13 in

Details

Item
Calibration Gas
Gas Name
Chlorine
Cylinder Capacity
34 L
Gas Mixture
Chlorine 5 ppm
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum
Accuracy
+/-5%
Calibration Certificate
Included
For Use With
GasAlert Series Sensors
Gas Type
Chlorine
Chemical Formula
Cl2
Container Type
Cylinder
CGA Number
CGA 350
Product Type
Calibration Gas
Outlet Connection Type
C-10
Operating Pressure - Maximum
500 psi

Description

Calibration Gas, CGA Number CGA 350, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With GasAlert Series Sensors, Gas Mixture Chlorine 5 ppm, Gas Type Chlorine, Product Type Calibration Gas, Chemical Formula Cl2, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate Included, Cylinder Material Aluminum, Outlet Connection Type C-10, Operating Pressure - Maximum 500 psi

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.