Calibration Gas, Hydrogen Cyanide, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure

  • Mfr # CG2-Z-10-58

  • Zoro # G7532107


product price:  $783.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Hydrogen Cyanide
Cylinder Capacity
58 L
Gas Mixture
Hydrogen Cyanide 10 ppm
Max. Pressure
500 psi
Cylinder Dia.
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CG2-Z-10-58
Zoro #
G7532107
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/2 in
Cylinder Height
14.25 in
Connection Size
C-10
Cylinder Diameter
3.5 in

Details

Item
Calibration Gas
Gas Name
Hydrogen Cyanide
Cylinder Capacity
58 L
Gas Mixture
Hydrogen Cyanide 10 ppm
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum
Accuracy
+/-5%
Calibration Certificate
Included
For Use With
GasAlert Series Sensors
Chemical Formula
HCN
Gas Type
Hydrogen Cyanide
Operating Pressure - Maximum
500 psi
Container Type
Cylinder
Product Type
Calibration Gas
CGA Number
CGA 600
Outlet Connection Type
C-10

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.25 in, For Use With GasAlert Series Sensors, Gas Mixture Hydrogen Cyanide 10 ppm, Gas Type Hydrogen Cyanide, Product Type Calibration Gas, Chemical Formula HCN, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate Included, Cylinder Material Aluminum, Outlet Connection Type C-10, Operating Pressure - Maximum 500 psi

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.