Shop HONEYWELL

CalibrationGas, Cylinder, 58L, H2S

  • Mfr # G0042-H25
  • Zoro # G0693196

product price: 
$
422.99
/ea
Free Shipping & Returns

Key Features

For Use With
GasAlert Series Sensors
Gas Mixture
Hydrogen Sulfide 25 ppm
Material
Aluminum
Includes
Calibration Certificate Included
Gas Type
Hydrogen Sulfide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G0042-H25
Zoro #
G0693196
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
C-10
Cylinder Dia.
3 1/2 in
Cylinder Height
14.25 in
Cylinder Diameter
3.5 in

Details

Item
Calibration Gas
For Use With
GasAlert Series Sensors
Gas Mixture
Hydrogen Sulfide 25 ppm
Material
Aluminum
Includes
Calibration Certificate Included
Gas Type
Hydrogen Sulfide
Industry Type
Healthcare
Background Gas
Nitrogen
Cylinder Capacity
58 L
Gas Name
Hydrogen Sulfide
Calibration Certificate
Included
Cylinder Material
Aluminum
Max. Pressure
500 psi
Accuracy
+/-5%
CGA Number
CGA 600
Operating Pressure - Maximum
500 psi
Product Type
Calibration Gas
Container Type
Cylinder
Outlet Connection Type
C-10
Chemical Formula
H2S
Compatible SubBrand
GasAlert
Compatible Product Type
Hydrogen Sulfide Sensors

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.25 in, For Use With GasAlert Series Sensors, Gas Mixture Hydrogen Sulfide 25 ppm, Gas Type Hydrogen Sulfide, Product Type Calibration Gas, Chemical Formula H2S, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate Included, Cylinder Material Aluminum, Outlet Connection Type C-10, Operating Pressure - Maximum 500 psi

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.