
Captuvo, Sled Apple Ipod Touch 5G/6G Std Range Imager W/ Green Led (Discontinued)
- Mfr # SL22-022201-K6
- Zoro # G2568488
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL22-022201-K6
Zoro #
G2568488
UPC #
-
Country of Origin
Unknown
Dimensions
Height
1.2"
Length
5.1"
Width
2.6"
Details
Product Type
Smart Device Sled
Compatibility
Apple iPod touch: 5th Generation, 6th Generation
Description
The HONEYWELL Captuvo Sled is designed for Apple Ipod Touch 5G/6G and features a standard range imager with green LED. It has a height of 1.2", a length of 5.1", and a width of 2.6". This product is a smart device sled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.