Carbon Dioxide Sensor
Mfr # C03-0961-000
Zoro # G3631097
product price: $1,360.99
/ea
Free Shipping & Returns
Key Features
Detects
Carbon Dioxide
Resolution
250 ppm, 500 ppm
For Use With
AreaRAE Pro/Plus, MultiRAE, ToxiRAE Pro
Chemical Formula
CO2
Sub-Brand
RAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C03-0961-000
Zoro #
G3631097
UPC #
-
Country of Origin
United Kingdom
Details
Item
Gas Detector Sensor
Detects
Carbon Dioxide
Resolution
250 ppm, 500 ppm
For Use With
AreaRAE Pro/Plus, MultiRAE, ToxiRAE Pro
Chemical Formula
CO2
Sub-Brand
RAE
Sensor Life
2 yr
Compatible Detector Model/Series
MultiRAE
Operating Temperature - Minimum
-4 Degrees F
Series
MultiRAE
Compatible Detector Manufacturer Part Number
AreaRAE Pro/Plus, MultiRAE, ToxiRAE Pro
Sensor Type
Infrared
Measurement Range
0 to 50,000 ppm
Operating Temperature - Maximum
122 Degrees F
Gas Detected
Carbon Dioxide
For Detector Type
Portable
T90 Response Time
30 sec
Description
Gas Detector Sensor, Gas Detected Carbon Dioxide, Measurement Range 0 to 50,000 ppm, Compatible Detector Model/Series MultiRAE, Compatible Detector Grainger Part Number Not Applicable, Sensor Type Infrared, For Detector Type Portable, T90 Response Time 30 sec, Compatible Detector Manufacturer Part Number AreaRAE Pro/Plus, MultiRAE, ToxiRAE Pro, Sensor Life 2 yr, Series MultiRAE, Sub-Brand RAE, Resolution 250 ppm, 500 ppm, Operating Temperature - Maximum 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.