Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cash Box with Keyed 0.1 cu ft, Steel

  • Mfr # 6111

  • Zoro # G7331576


product price: $32.29
/ea

Key Features

Color
Black
Material
Steel
Includes
(10) Colored Key Tags, (2) Entry Keys, Mounting Kit with Screws
Max. User Codes
1
Door Opening Height
7-29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6111
Zoro #
G7331576
UPC #
814113016113
Country of Origin
China

Dimensions

Door Opening Height
7-29/32 in
Inside Depth
6 13/64 in
Inside Height
3 13/32 in
Outside Width
7 29/32 in
Outside Depth
6 39/64 in
Wall Thickness
2.78 mm
Door Plate Thickness
12 mm
Inside Width
7 45/64 in
Door Opening Width
7-29/32 in
Outside Height
3 1/2 in
Overall Depth
6 1/2 in
Overall Width
7 7/8 in
Overall Height
3 1/2 in

Details

Item
Cash Box
Color
Black
Material
Steel
Includes
(10) Colored Key Tags, (2) Entry Keys, Mounting Kit with Screws
Max. User Codes
1
Finish
Powder Coated
Number of Doors
1
Lock Style
Keyed
Fire Rating
Not Rated
Number of Bolts
1
Water Endurance
Not Specified
Net Weight
2.2 lb
Number of Shelves
1
Number of Drawers
0
Capacity
0.1 cu ft
Number of Compartments
0
Product Type
Cash Box
Lock Type
Key Lock

Description

Cash Box, Number of Compartments 0, Material Steel, Lock Style Keyed, Color Black, Includes (10) Colored Key Tags, (2) Entry Keys, Mounting Kit with Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.