Zoro Homepage

Cash Box with Keyed 0.23 cu ft, Steel

  • Mfr # 6113

  • Zoro # G7331311


product price: $42.19
/ea

Key Features

Color
Black
Material
Steel
Includes
(2) Keys
Door Opening Width
11-29/32 in
Number of Doors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6113
Zoro #
G7331311
UPC #
814113016137
Country of Origin
China

Dimensions

Door Opening Width
11-29/32 in
Inside Depth
9 13/32 in
Outside Width
11 29/32 in
Outside Depth
9 1/2 in
Door Plate Thickness
12 mm
Outside Height
4 13/64 in
Door Opening Height
11-29/32 in
Wall Thickness
2.78 mm
Inside Height
3 7/64 in
Inside Width
11 45/64 in
Overall Height
4 in
Overall Width
11 3/4 in
Overall Depth
9 5/8 in

Details

Item
Cash Box
Color
Black
Material
Steel
Includes
(2) Keys
Number of Doors
1
Lock Style
Keyed
Number of Drawers
0
Net Weight
4.3 lb
Max. User Codes
1
Finish
Powder Coated
Fire Rating
Not Rated
Number of Shelves
1
Capacity
0.23 cu ft
Number of Bolts
1
Water Endurance
Not Specified
Number of Compartments
0
Lock Type
Key Lock
Product Type
Cash Box

Description

Cash Box, Number of Compartments 0, Material Steel, Lock Style Keyed, Color Black, Includes (2) Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.