Honeywell Ceiling Fans
Kaliza, 56 in. Ceiling Fan with Light & Remote Control, Espresso
Mfr # 51036-40
Zoro # G409091682
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 56 in
- Length 56 in
- Height 12.73 in
- Material Metal, Wood, Glass
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL CEILING FANS Kaliza, 56 in. Ceiling Fan with Light & Remote Control, Pewter 51626-40
- HONEYWELL CEILING FANS Kaliza, 56 in. Ceiling Fan with Light & Remote Control, Gun Metal 51035-40
- HONEYWELL CEILING FANS Sabal Palm, 52 in. Ceiling Fan with Light, Bronze 50204-40
- HONEYWELL CEILING FANS Carmel, 48 in. Ceiling Fan with Light & Remote Control, Pewter 51627-40
- HONEYWELL CEILING FANS Ocean Breeze, 30 in. Ceiling Fan with Light, White 50600-40
- HONEYWELL CEILING FANS Palm Valley, 52 in. Indoor/Outdoor Ceiling Fan with Four Lights, Bronze Tropical 50506-40
- HONEYWELL CEILING FANS Neyo, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel 51803-40
- HONEYWELL CEILING FANS Phelix, 56 in. Ceiling Fan with Light, Brushed Nickel 50611-40
- HONEYWELL CEILING FANS Inland Breeze, 52 in. Indoor/Outdoor Ceiling Fan with Light, White 50511-40
- LAMBRO INDUSTRIES INC Lambro 143WP 4 in. Plastic Under Eave Vent 157229
- HUNTER Beachcomber - 52" White 53122
- Honeywell Ceiling Fans Ceiling Fans & Accessories