Center, Fan, 3/4 HP

  • Mfr # R8239A1052

  • Zoro # G2405636


product price:  $75.35
/ea
Free Shipping & Returns

Key Features

Switch Type
SPDT
Coil Volts
24
Transformer Primary (V)
120 V
Transformer Secondary (V)
24 V
HP
3/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R8239A1052
Zoro #
G2405636
UPC #
-
Country of Origin
Mexico

Dimensions

Depth (In.)
4 in
Height (In.)
1 in
Width (In.)
4 in
Overall Width
4 3/16 in
Overall Depth
3 1/8 in
Overall Length
4 1/2 in

Details

Item
Transformer Relay
Switch Type
SPDT
Coil Volts
24
Transformer Primary (V)
120 V
Transformer Secondary (V)
24 V
HP
3/4 hp
Full Load Amps @ 120VAC
12 A
Mounting
4 x 4 in Junction Box
Agency Compliance
UL
Full Load Amps @ 208V
6.9 A
Locked Rotor Amps @ 120V
72 A
Application
Fan Control
Includes
Relay and Transformer
Locked Rotor Amps @ 208V
41.4 A
Type
4x4 Junction Box Mount
Full Load Amps @ 240VAC
6.9 A
Horsepower @ 120V AC
Not Rated
Contact Form
SPDT
Low Voltage Contact Form
SPDT
Full Load Current @ 240V AC
6.9 A
Transformer Secondary Voltage
26.5V
Low Voltage Switch Action
Normally Open
Mounting Style
Through Panel
Full Load Current @ 120V AC
12 A
Transformer Primary Voltage
120V AC
Horsepower @ 240V AC
Not Rated
Voltage
120V AC
Locked Rotor Current @ 120V AC
72 A
Switch Action
Normally Closed/Normally Open

Description

Transformer Relay, Application Fan Control, Contact Form SPDT, Full Load Current @ 120V AC 12 A, Full Load Current @ 240V AC 6.9 A, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Includes Low Voltage Relay Not Applicable, Locked Rotor Current @ 120V AC 72 A, Locked Rotor Current @ 240V AC Not Applicable, Low Voltage Contact Form SPDT, Low Voltage Switch Action Normally Open, Mounting Style Through Panel, Number of Pins Not Applicable, Number of Relays Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.