Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charger 5-Way

  • Mfr # GA-PA-1-MC5-NA

  • Zoro # G2708880


product price: $205.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. MC2-000M-B-NA, Mfr. No. MC2-000M-Y-NA, Mfr. No. MC2-00H0-B-NA, Mfr. No. MC2-00H0-Y-NA, Mfr. No. MC2-00HM-B-NA, Mfr. No. MC2-00HM-Y-NA, Mfr. No. MC2-X000-B-NA, Mfr. No. MC2-X000-Y-NA, Mfr. No. MC2-X00M-B-NA, Mfr. No. MC2-X00M-Y-NA, Mfr. No. MC2-X0H0-B-NA, Mfr. No. MC2-X0H0-Y-NA, Mfr. No. MC2-X0HM-B-NA, Mfr. No. MC2-X0HM-Y-NA, Mfr. No. MC2-XW00-B-NA, Mfr. No. MC2-XW00-Y-NA, Mfr. No. MC2-XW0M-B-NA, Mfr. No. MC2-XW0M-Y-NA, Mfr. No. MC2-XWH0-B-NA, Mfr. No. MC2-XWH0-Y-NA, Mfr. No. MC2-XWHM-B-NA, Mfr. No. MC2-XWHM-Y-NA
Features
Charges Up to 5 Units Simultaneously
Sub-Brand
RAE
For Number of Units
5
Series
GasAlertQuattro, Honeywell BW(TM) Flex4, Honeywell BW(TM) Icon, Honeywell BW(TM) Max XT II, Honeywell BW(TM) MicroClip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA-PA-1-MC5-NA
Zoro #
G2708880
UPC #
-
Country of Origin
United States

Details

Item
Battery Charger
For Use With
Mfr. No. MC2-000M-B-NA, Mfr. No. MC2-000M-Y-NA, Mfr. No. MC2-00H0-B-NA, Mfr. No. MC2-00H0-Y-NA, Mfr. No. MC2-00HM-B-NA, Mfr. No. MC2-00HM-Y-NA, Mfr. No. MC2-X000-B-NA, Mfr. No. MC2-X000-Y-NA, Mfr. No. MC2-X00M-B-NA, Mfr. No. MC2-X00M-Y-NA, Mfr. No. MC2-X0H0-B-NA, Mfr. No. MC2-X0H0-Y-NA, Mfr. No. MC2-X0HM-B-NA, Mfr. No. MC2-X0HM-Y-NA, Mfr. No. MC2-XW00-B-NA, Mfr. No. MC2-XW00-Y-NA, Mfr. No. MC2-XW0M-B-NA, Mfr. No. MC2-XW0M-Y-NA, Mfr. No. MC2-XWH0-B-NA, Mfr. No. MC2-XWH0-Y-NA, Mfr. No. MC2-XWHM-B-NA, Mfr. No. MC2-XWHM-Y-NA
Features
Charges Up to 5 Units Simultaneously
Sub-Brand
RAE
For Number of Units
5
Series
GasAlertQuattro, Honeywell BW(TM) Flex4, Honeywell BW(TM) Icon, Honeywell BW(TM) Max XT II, Honeywell BW(TM) MicroClip

Description

Battery Charger, Product Type Battery Charger, Features Charges Up to 5 Units Simultaneously, Series GasAlertQuattro, Honeywell BW(TM) Flex4, Honeywell BW(TM) Icon, Honeywell BW(TM) Max XT II, Honeywell BW(TM) MicroClip, Sub-Brand RAE, For Number of Units 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.