Chart, 10.313 In, 0 to 10, 7 Day, PK100

  • Mfr # BN 24001661-076

  • Zoro # G2988797


product price: $40.19
/pk 100, $0.40/ea

Key Features

Chart Size (In.)
10.3 in
Range
0 to 10
Recording Time (Day)
7
For Use With
Honeywell Recorders
Highest Generic Number Recorded
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN 24001661-076
Zoro #
G2988797
UPC #
-
Country of Origin
United States

Dimensions

Chart Size (In.)
10.3 in
Circular Chart Diameter
10.31 in

Details

Item
Circular Paper Chart
Range
0 to 10
Recording Time (Day)
7
For Use With
Honeywell Recorders
Highest Generic Number Recorded
10
Units Measured
Generic Number Units
Time Recorded
7 day
Lowest Generic Number Recorded
0
Compatible with Brand
Honeywell
Product Type
Circular Paper Chart
Increment of Variation
1
Grid Color
Blue
Number of Charts Included
100
Compatible with Series
Universal

Description

Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Blue, Increment of Variation 1, Strip Chart Width Not Applicable, Highest Generic Number Recorded 10, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.