Chart, 10.313 In, 0 to 1200, 1 Day, PK100

  • Mfr # BN 24001660-006

  • Zoro # G1818607


product price: $50.99
/pk 100, $0.51/ea

Key Features

Chart Size (In.)
10.3 in
Range
0 to 1200
Recording Time (Day)
1
For Use With
Honeywell Recorders
Compatible with Series
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN 24001660-006
Zoro #
G1818607
UPC #
-
Country of Origin
United States

Dimensions

Chart Size (In.)
10.3 in
Circular Chart Diameter
10.31 in

Details

Item
Circular Paper Chart
Range
0 to 1200
Recording Time (Day)
1
For Use With
Honeywell Recorders
Compatible with Series
Universal
Number of Charts Included
100
Minimum Temperature Measured Degrees F
0 Degrees F
Increment of Variation
200
Time Recorded
24 hr
Maximum Temperature Measured Degrees F
1,200 Degrees F
Grid Color
Black
Compatible with Brand
Honeywell
Product Type
Circular Paper Chart
Units Measured
Temperature Degrees F

Description

Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 200, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.