Chart, 10.313 In, 0 to 150, 1 Day, PK100

  • Mfr # BN 24001660-070

  • Zoro # G1664135


product price: $47.39
/pk 100, $0.47/ea

Key Features

Chart Size (In.)
10.3 in
Range
0 to 150
Recording Time (Day)
1
For Use With
Honeywell Recorders
Grid Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN 24001660-070
Zoro #
G1664135
UPC #
-
Country of Origin
United States

Dimensions

Chart Size (In.)
10.3 in
Circular Chart Diameter
10.31 in

Details

Item
Circular Paper Chart
Range
0 to 150
Recording Time (Day)
1
For Use With
Honeywell Recorders
Grid Color
Black
Time Recorded
24 hr
Product Type
Circular Paper Chart
Maximum Temperature Measured Degrees C
150 Degrees C
Compatible with Brand
Honeywell
Compatible with Series
Universal
Units Measured
Temperature Degrees C
Number of Charts Included
100
Minimum Temperature Measured Degrees C
0 Degrees C
Increment of Variation
20

Description

Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 20, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.