Chart, 10.313 In, 0 to 300, 1 Day, PK100
Mfr # BN 24001660-002
Zoro # G0617364
product price:Â $47.39
/pk 100, $0.47/eaKey Features
Chart Size (In.)
10.3 in
Range
0 to 300
Recording Time (Day)
1
For Use With
Honeywell Recorders
Compatible with Series
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BN 24001660-002
Zoro #
G0617364
UPC #
-
Country of Origin
United States
Dimensions
Chart Size (In.)
10.3 in
Circular Chart Diameter
10.31 in
Details
Item
Circular Paper Chart
Range
0 to 300
Recording Time (Day)
1
For Use With
Honeywell Recorders
Compatible with Series
Universal
Compatible with Brand
Honeywell
Time Recorded
24 hr
Units Measured
Temperature Degrees F
Increment of Variation
50
Minimum Temperature Measured Degrees F
0 Degrees F
Product Type
Circular Paper Chart
Maximum Temperature Measured Degrees F
300 Degrees F
Number of Charts Included
100
Grid Color
Black
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 50, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.