Chart, 10.313 In, 0 to 300, 1 Day, PK100

  • Mfr # BN 24001660-050

  • Zoro # G2736316


product price:  $61.56
/pk 100, $0.62/ea

Key Features

Chart Size (In.)
10.3 in
Range
0 to 300
Recording Time (Day)
1
For Use With
Honeywell Recorders
Grid Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BN 24001660-050
Zoro #
G2736316
UPC #
-
Country of Origin
United States

Dimensions

Chart Size (In.)
10.3 in
Circular Chart Diameter
10.31 in

Details

Item
Circular Paper Chart
Range
0 to 300
Recording Time (Day)
1
For Use With
Honeywell Recorders
Grid Color
Black
Time Recorded
24 hr
Lowest Generic Number Recorded
0
Increment of Variation
50
Units Measured
Generic Number Units
Compatible with Brand
Honeywell
Highest Generic Number Recorded
300
Product Type
Circular Paper Chart
Compatible with Series
Universal
Number of Charts Included
100

Description

Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 50, Strip Chart Width Not Applicable, Highest Generic Number Recorded 300, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.