Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chart, 10.313 In, 0 to 400, 7 Day, PK100

  • Mfr # BN 24001661-005

  • Zoro # G1872123


product price: $41.15
/pk 100, $0.41/ea

Key Features

Chart Size (In.)
10.3 in
Range
0 to 400
Recording Time (Day)
7
For Use With
Honeywell Recorders
Increment of Variation
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN 24001661-005
Zoro #
G1872123
UPC #
-
Country of Origin
United States

Dimensions

Chart Size (In.)
10.3 in
Circular Chart Diameter
10.31 in

Details

Item
Circular Paper Chart
Range
0 to 400
Recording Time (Day)
7
For Use With
Honeywell Recorders
Increment of Variation
50
Time Recorded
7 day
Units Measured
Generic Number Units
Lowest Generic Number Recorded
0
Number of Charts Included
100
Grid Color
Blue
Product Type
Circular Paper Chart
Highest Generic Number Recorded
400
Compatible with Brand
Honeywell
Compatible with Series
Universal

Description

Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Blue, Increment of Variation 50, Strip Chart Width Not Applicable, Highest Generic Number Recorded 400, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.