Chart, 10.313 In, 0 to 500, 1 Day, PK100
Mfr # BN 24001660-013
Zoro # G1572435
product price: $52.15
/pk 100, $0.52/eaKey Features
Chart Size (In.)
10.3 in
Range
0 to 500
Recording Time (Day)
1
For Use With
Honeywell Recorders
Units Measured
Temperature Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BN 24001660-013
Zoro #
G1572435
UPC #
-
Country of Origin
United States
Dimensions
Chart Size (In.)
10.3 in
Circular Chart Diameter
10.31 in
Details
Item
Circular Paper Chart
Range
0 to 500
Recording Time (Day)
1
For Use With
Honeywell Recorders
Units Measured
Temperature Degrees F
Compatible with Series
Universal
Compatible with Brand
Honeywell
Maximum Temperature Measured Degrees F
500 Degrees F
Number of Charts Included
100
Time Recorded
24 hr
Grid Color
Black
Minimum Temperature Measured Degrees F
0 Degrees F
Product Type
Circular Paper Chart
Increment of Variation
50
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 50, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.