Chart, 10.313 In, 0 to 600, 1 Day, PK100
Mfr # BN 24001660-052
Zoro # G0266122
product price: $48.19
/pk 100, $0.48/eaKey Features
Chart Size (In.)
10.3 in
Range
0 to 600
Recording Time (Day)
1
For Use With
Honeywell Recorders
Product Type
Circular Paper Chart
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BN 24001660-052
Zoro #
G0266122
UPC #
-
Country of Origin
United States
Dimensions
Chart Size (In.)
10.3 in
Circular Chart Diameter
10.31 in
Details
Item
Circular Paper Chart
Range
0 to 600
Recording Time (Day)
1
For Use With
Honeywell Recorders
Product Type
Circular Paper Chart
Grid Color
Black
Time Recorded
24 hr
Number of Charts Included
100
Compatible with Brand
Honeywell
Increment of Variation
100
Units Measured
Generic Number Units
Compatible with Series
Universal
Lowest Generic Number Recorded
0
Highest Generic Number Recorded
600
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 100, Strip Chart Width Not Applicable, Highest Generic Number Recorded 600, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.