Chart, 10.313 In, -100 to 200, 1 Day, PK100

  • Mfr # BN 24001660-191

  • Zoro # G3078625


product price: $40.69
/pk 100, $0.41/ea

Key Features

Chart Size (In.)
10.3 in
Range
-100 to 200
Recording Time (Day)
1
For Use With
Honeywell Recorders
Time Recorded
24 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN 24001660-191
Zoro #
G3078625
UPC #
-
Country of Origin
United States

Dimensions

Chart Size (In.)
10.3 in
Circular Chart Diameter
10.31 in

Details

Item
Circular Paper Chart
Range
-100 to 200
Recording Time (Day)
1
For Use With
Honeywell Recorders
Time Recorded
24 hr
Product Type
Circular Paper Chart
Units Measured
Generic Number Units
Lowest Generic Number Recorded
-100
Compatible with Brand
Honeywell
Highest Generic Number Recorded
200
Number of Charts Included
100

Description

Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Lowest Generic Number Recorded -100, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded 200, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.