Chart, 10.313 In, 50 to 650, 1 Day, PK100
Mfr # BN 24001660-056
Zoro # G2986925
product price:Â $49.29
/pk 100, $0.49/eaKey Features
Chart Size (In.)
10.3 in
Range
50 to 650
Recording Time (Day)
1
For Use With
Honeywell Recorders
Compatible with Brand
Honeywell
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BN 24001660-056
Zoro #
G2986925
UPC #
-
Country of Origin
United States
Dimensions
Chart Size (In.)
10.3 in
Circular Chart Diameter
10.31 in
Details
Item
Circular Paper Chart
Range
50 to 650
Recording Time (Day)
1
For Use With
Honeywell Recorders
Compatible with Brand
Honeywell
Product Type
Circular Paper Chart
Minimum Temperature Measured Degrees F
50 Degrees F
Increment of Variation
100
Grid Color
Blue
Compatible with Series
Universal
Units Measured
Temperature Degrees F
Time Recorded
24 hr
Maximum Temperature Measured Degrees F
650 Degrees F
Number of Charts Included
100
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Blue, Increment of Variation 100, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.