Chart, 10.313 In, -85 to 190, 1 Day, PK100
Mfr # BN 24001660-047
Zoro # G0726661
product price: $40.39
/pk 100, $0.40/eaKey Features
Chart Size (In.)
10.3 in
Range
-85 to 190
Recording Time (Day)
1
For Use With
Honeywell Recorders
Product Type
Circular Paper Chart
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BN 24001660-047
Zoro #
G0726661
UPC #
-
Country of Origin
United States
Dimensions
Chart Size (In.)
10.3 in
Circular Chart Diameter
10.31 in
Details
Item
Circular Paper Chart
Range
-85 to 190
Recording Time (Day)
1
For Use With
Honeywell Recorders
Product Type
Circular Paper Chart
Number of Charts Included
100
Compatible with Brand
Honeywell
Compatible with Series
Universal
Grid Color
Black
Minimum Temperature Measured Degrees C
-85 Degrees C
Time Recorded
24 hr
Units Measured
Temperature Degrees C
Maximum Temperature Measured Degrees C
190 Degrees C
Increment of Variation
50
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 50, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.