Zoro Homepage

Chart, 11.875 In, 0 to 100, 1 Day, PK100

  • Mfr # BN 16191

  • Zoro # G1905556


product price: $34.19
/pk 100, $0.34/ea

Key Features

Chart Size (In.)
11.8 in
Range
0 to 100
Recording Time (Day)
1
For Use With
Honeywell Recorders
Minimum Relative Humidity Measured
0 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN 16191
Zoro #
G1905556
UPC #
-
Country of Origin
United States

Dimensions

Chart Size (In.)
11.8 in
Circular Chart Diameter
11.88 in

Details

Item
Circular Paper Chart
Range
0 to 100
Recording Time (Day)
1
For Use With
Honeywell Recorders
Minimum Relative Humidity Measured
0 %
Increment of Variation
10
Product Type
Circular Paper Chart
Time Recorded
24 hr
Compatible with Series
Universal
Maximum Relative Humidity Measured
100 %
Compatible with Brand
Honeywell
Grid Color
Blue
Number of Charts Included
100
Units Measured
Relative Humidity

Description

Circular Paper Chart, Compatible with Manufacturer Model Number Class 15, Class 22, Class 45, Class 60, Class 70, Classic Servoline, DR 4500, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Blue, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.