Chart, 11.875 In, 0 to 1500, 1 Day, PK100
Mfr # BN 14997
Zoro # G1710843
product price: $46.19
/pk 100, $0.46/eaSold in multiples of 5 for $230.95
Key Features
Chart Size (In.)
11.8 in
Range
0 to 1500
Recording Time (Day)
1
For Use With
Honeywell Recorders
Units Measured
Temperature Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BN 14997
Zoro #
G1710843
UPC #
-
Country of Origin
United States
Dimensions
Chart Size (In.)
11.8 in
Circular Chart Diameter
11.88 in
Details
Item
Circular Paper Chart
Range
0 to 1500
Recording Time (Day)
1
For Use With
Honeywell Recorders
Units Measured
Temperature Degrees F
Maximum Temperature Measured Degrees F
1,500 Degrees F
Compatible with Series
Universal
Minimum Temperature Measured Degrees F
0 Degrees F
Product Type
Circular Paper Chart
Grid Color
Black
Number of Charts Included
100
Increment of Variation
200
Compatible with Brand
Honeywell
Time Recorded
24 hr
Description
Circular Paper Chart, Compatible with Manufacturer Model Number Class 15, Class 22, Class 45, Class 60, Class 70, Classic Servoline, DR 4500, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 200, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.