Zoro Homepage

Chart, 11.875 In, 0 to 250, 1 Day, PK100

  • Mfr # BN 14513

  • Zoro # G0366371


product price: $41.15
/pk 100, $0.41/ea

Key Features

Chart Size (In.)
11.875 in
Range
0 to 250
Recording Time (Day)
1
For Use With
Honeywell Recorders
Increment of Variation
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN 14513
Zoro #
G0366371
UPC #
-
Country of Origin
United States

Dimensions

Chart Size (In.)
11.875 in
Circular Chart Diameter
11.88 in

Details

Item
Circular Paper Chart
Range
0 to 250
Recording Time (Day)
1
For Use With
Honeywell Recorders
Increment of Variation
50
Compatible with Series
Universal
Lowest Generic Number Recorded
0
Highest Generic Number Recorded
250
Time Recorded
24 hr
Number of Charts Included
100
Product Type
Circular Paper Chart
Grid Color
Black
Units Measured
Generic Number Units
Compatible with Brand
Honeywell

Description

Circular Paper Chart, Compatible with Manufacturer Model Number Class 15, Class 22, Class 45, Class 60, Class 70, Classic Servoline, DR 4500, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 50, Strip Chart Width Not Applicable, Highest Generic Number Recorded 250, Maximum AC Current Measurement Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.