Zoro Homepage

Chart, 8 In, 0 to 50, 7 Day, PK100

  • Mfr # BN 1639T

  • Zoro # G1077772


product price: $32.99
/pk 100, $0.33/ea

Key Features

Chart Size (In.)
8 in
Range
0 to 50
Recording Time (Day)
7
For Use With
Honeywell Recorders
Time Recorded
7 day
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN 1639T
Zoro #
G1077772
UPC #
-
Country of Origin
United States

Dimensions

Chart Size (In.)
8 in
Circular Chart Diameter
8 in

Details

Item
Circular Paper Chart
Range
0 to 50
Recording Time (Day)
7
For Use With
Honeywell Recorders
Time Recorded
7 day
Maximum Relative Humidity Measured
100 %
Minimum Relative Humidity Measured
0 %
Grid Color
Black
Compatible with Series
Universal
Increment of Variation
20
Number of Charts Included
100
Product Type
Circular Paper Chart
Compatible with Brand
Honeywell
Units Measured
Relative Humidity

Description

Circular Paper Chart, Compatible with Manufacturer Model Number Class 61, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 20, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.