Circuit Board, Battery, 4-13/32 in. L
Mfr # MCX3-MPCB1
Zoro # G3896247
product price: $736.99
/ea
Free Shipping & Returns
Key Features
For Use With
GasAlert Microclip X3 Series
Length
4 13/32 in
Industry Type
Healthcare
Width
2 13/32 in
Includes
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCX3-MPCB1
Zoro #
G3896247
UPC #
-
Country of Origin
Canada
Dimensions
Length
4 13/32 in
Width
2 13/32 in
Details
Item
Circuit Board
For Use With
GasAlert Microclip X3 Series
Industry Type
Healthcare
Includes
Battery
Series
BW MicroClip X3
Sub-Brand
BW
Description
Circuit Board, Product Type Circuit Board, Series BW MicroClip X3, Sub-Brand BW, For Use With GasAlert Microclip X3 Series, Includes Battery
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.