Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CO and H2S Combo

  • Mfr # C03-0913-000

  • Zoro # G3630957


product price: $872.99
/ea
Free Shipping & Returns

Key Features

Detects
Carbon Monoxide, Hydrogen Sulfide
Resolution
Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.5 ppm
For Use With
AreaRAE Pro/Plus, MultiRAE
Chemical Formula
CO, H2S
Operating Temperature - Maximum
122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C03-0913-000
Zoro #
G3630957
UPC #
-
Country of Origin
United Kingdom

Details

Item
Gas Detector Sensor
Detects
Carbon Monoxide, Hydrogen Sulfide
Resolution
Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.5 ppm
For Use With
AreaRAE Pro/Plus, MultiRAE
Chemical Formula
CO, H2S
Operating Temperature - Maximum
122 Degrees F
Measurement Range
0 to 1 ppm, Carbon Monoxide (500 ppm)
Compatible Detector Manufacturer Part Number
AreaRAE Pro/Plus, MultiRAE
Sub-Brand
RAE
Operating Temperature - Minimum
-4 Degrees F
Series
MultiRAE, ToxiRAE Pro
Compatible Detector Model/Series
MultiRAE, ToxiRAE Pro
Gas Detected
Carbon Monoxide, Hydrogen Sulfide
Sensor Type
Electrochemical
Sensor Life
1 yr

Description

Gas Detector Sensor, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Measurement Range 0 to 1 ppm, Carbon Monoxide (500 ppm), Compatible Detector Model/Series MultiRAE, ToxiRAE Pro, Sensor Type Electrochemical, Compatible Detector Manufacturer Part Number AreaRAE Pro/Plus, MultiRAE, Sensor Life 1 yr, Series MultiRAE, ToxiRAE Pro, Sub-Brand RAE, Resolution Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.5 ppm, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.