Shop HONEYWELL

Coated Gloves, PU Coated, 3/4 Coverage, 18 ga., Rough, Abrasion 3, A1 Cut Level, M

  • Mfr # NPF21-1118G-8/M
  • Zoro # G906135889

product price: 
$
5.89
/pr

Key Features

Glove Size
M ( 8 )
Color
Gray/Black/Red
Glove Coating Material
PU
Glove Coating Coverage
3/4 Coverage
ANSI/ISEA Abrasion Level
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NPF21-1118G-8/M
Zoro #
G906135889
UPC #
883940418735
Country of Origin
China
Item
Coated Gloves
Color
Gray/Black/Red
Glove Coating Material
PU
Glove Coating Coverage
3/4 Coverage
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Rough
Standards
ANSI/ISEA 105:2016, EN 388:2016
Glove Construction
Perfect Fit
Glove Hand Style
Left and Right
Pairs per Package
10
Finger Coverage
Full Finger
Hand Protection Style
Glove
Glove Lining Material
Nylon
EN 388 Impact Rated
Yes
ANSI/ISEA Cut Level
A1
ANSI/ISEA Puncture Level
2
Sold As
Pair
Palm Style
Grip-Coated
Glove Coating Color
Gray
Base Coating Coverage
3/4
Insulated
No
Double-Dipped
No
Series
NPF21
Palm Type
Coated
Cuff Style
Knit Wrist
EN 388 Rating
2X21A
Glove Insulation Material
Nylon
Knit Material Color
Red/Black
Includes Finger Fourchettes
No
Fabric Weight
0.634 oz
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Cuff Color
Red
Reversible
No
Lint-Free
No
Hem Style
Finished
Knit Material
Nylon
Insulation Material
Nylon
Glove Features
Solid Grip, Washable

Dimensions

Glove Size
M ( 8 )
Thickness
18 ga
Size- Numeric
8
Size- Alpha
M

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Cut and Sewn, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Nylon, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 2X21A, Standards ANSI/ISEA 105:2016, EN 388:2016

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.