Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, XL, 1 Pair
Mfr # NF11/10XL
Zoro # G0050784
product price: $5.99
/prKey Features
Color
Red
Glove Coating Material
PVC
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NF11/10XL
Zoro #
G0050784
UPC #
821812466880
Country of Origin
Pakistan
Dimensions
Glove Size
XL
Thickness
15 ga
Glove Length
10"
Size
XL
Details
Item
Coated Gloves
Color
Red
Glove Coating Material
PVC
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
EN420, EN388
Glove Construction
Seamless Knit
Application
Light Assembly, Component Handling, Manufacturing, Small Part Handling, Maintenance
ANSI/ISEA Puncture Level
1
Suggested Use Environment
Dry/Light Oil
Resists
Abrasions, Fats, Oils, Mild Chemicals
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Sold As
Pair
Cuff Style
Knit Wrist
Series
NF11
Glove Lining Material
Nylon
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN420, EN388, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.