Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, PVC, Sandy, Palm, 4 Abrasion Level, Red, 2XL 1 PR

  • Mfr # NF11/11XXL

  • Zoro # G0050793


product price: $3.89
/pr

Key Features

Color
Red
Glove Coating Material
PVC
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF11/11XXL
Zoro #
G0050793
UPC #
821812466897
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Thickness
15 ga
Size
2XL

Details

Item
Coated Gloves
Color
Red
Glove Coating Material
PVC
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
EN420, EN388
Glove Construction
Seamless Knit
Application
Light Assembly, Component Handling, Manufacturing, Small Part Handling, Maintenance
Suggested Use Environment
Dry/Light Oil
Resists
Abrasions, Fats, Oils, Mild Chemicals
ANSI/ISEA Puncture Level
1
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Sold As
Pair
Cuff Style
Knit Wrist
Series
NF11
Glove Lining Material
Nylon

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN420, EN388, Glove Coating Cover Palm, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.