Zoro Homepage

Cold Protection Gloves, Cowhide Leather Palm, Thinsulate Lining, Blue, L

  • Mfr # 70/6465NK

  • Zoro # G4103154


product price: $23.49
/pr

Key Features

Size
L
Color
Blue
Palm Material
Cowhide Leather
Lining
Thinsulate
Minimum Temperature
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70/6465NK
Zoro #
G4103154
UPC #
821812018942
Country of Origin
China

Dimensions

Size
L

Details

Item
Cold Protection Gloves
Color
Blue
Palm Material
Cowhide Leather
Lining
Thinsulate
Minimum Temperature
Not Rated
Palm Construction
Leather
Finger Material
Leather
Closure Type
Elastic
Cuff
Safety
Back Material
Nylon
Thumb Style
Wing
Cut
Gunn
Finger Style
Full Finger
Thumb Material
Leather
Application
Construction, Forestry, Municipal Services

Description

Leather Gloves, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.