Connector
Mfr # 400-4083-000
Zoro # G101253418
product price: $23.55
/eaKey Features
For Use With
BW(TM) RigRat
Length
1 9/50 in
Height
5 63/100 in
Width
1 9/50 in
Includes
Dust Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-4083-000
Zoro #
G101253418
UPC #
-
Country of Origin
China
Dimensions
Length
1 9/50 in
Height
5 63/100 in
Width
1 9/50 in
Depth
1 9/50 in
Overall Height
5.63 in
Overall Depth
1.18 in
Overall Length
1.18 in
Overall Width
1.18 in
Details
Item
Connector
For Use With
BW(TM) RigRat
Includes
Dust Cap
Features
Dust Cap
Series
BW RigRat
Product Type
Connector
Sub-Brand
BW
Description
Connector, Product Type Connector, Series BW RigRat, Sub-Brand BW, Overall Depth 1.18 in, For Use With BW(TM) RigRat, Includes Dust Cap, Overall Height 5.63 in, Overall Length 1.18 in, Overall Width 1.18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.