Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector

  • Mfr # 400-4105-010

  • Zoro # G501253391


product price: $92.55
/ea
Free Shipping & Returns

Key Features

For Use With
BW RigRat
Length
1 11/50 in
Width
1 11/50 in
Battery Life
8 wk
Features
Up to 8 Weeks of Runtime on a Single Charge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-4105-010
Zoro #
G501253391
UPC #
-
Country of Origin
China

Dimensions

Length
1 11/50 in
Width
1 11/50 in
Depth
1 11/50 in
Height
2 16/25 in
Overall Length
1.22 in
Overall Width
1.22 in
Overall Depth
1.22 in
Overall Height
2.64 in

Details

Item
Connector Plug
For Use With
BW RigRat
Battery Life
8 wk
Features
Up to 8 Weeks of Runtime on a Single Charge
Power Source
110 to 230V AC
Standards
cETLus Certified, Class I Division 1, Group A, B, C, D, T4
Sub-Brand
BW
Plug Type
Male Connector
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
140 Degrees F
Series
Honeywell BW(TM) RigRat

Description

Connector Plug, Product Type Connector Plug, Features Up to 8 Weeks of Runtime on a Single Charge, Series Honeywell BW(TM) RigRat, Sub-Brand BW, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum -40 Degrees F, For Use With BW RigRat, Overall Depth 1.22 in, Overall Height 2.64 in, Overall Length 1.22 in, Overall Width 1.22 in, Battery Life 8 wk, Plug Type Male Connector, Standards cETLus Certified, Class I Division 1, Group A, B, C, D, T4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.