Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector

  • Mfr # W03-3006-000

  • Zoro # G001253389


product price: $37.49
/ea

Key Features

For Use With
BW(TM) RigRat
Length
1 93/100 in
Standards
cETLus Certified
Height
83/100 in
Width
1 57/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W03-3006-000
Zoro #
G001253389
UPC #
-
Country of Origin
China

Dimensions

Length
1 93/100 in
Height
83/100 in
Width
1 57/100 in
Depth
1 93/100 in
Overall Depth
1.93 in
Overall Length
1.93 in
Overall Width
1.57 in
Overall Height
0.83 in

Details

Item
Gas Inlet Connector
For Use With
BW(TM) RigRat
Standards
cETLus Certified
Features
Honeywell TouchPoint Plus Compatible, Input/Output Ports, Inert Mode That Prevents Alarm In Normal Ambient Air, Large, Easy-to-Read Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Rugged, Weatherproof Design, with Optional Protective Cage, Wireless Safety Perimeter
Alert Type
Light, Sound, Vibration
Sub-Brand
BW
Product Type
Gas Inlet Connector
Series
BW RigRat
For Gas Type
Carbon Dioxide, Carbon Monoxide, Chlorine, Hydrogen Cyanide, Hydrogen Sulfide, LEL, NH3, Nitric Oxide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide, Volatile Organic Compounds

Description

Gas Inlet Connector, Product Type Gas Inlet Connector, Series BW RigRat, Sub-Brand BW, Features Honeywell TouchPoint Plus Compatible, Input/Output Ports, Inert Mode That Prevents Alarm In Normal Ambient Air, Large, Easy-to-Read Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Rugged, Weatherproof Design, with Optional Protective Cage, Wireless Safety Perimeter, Overall Depth 1.93 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.