Control Valve S11T, DN 15-25, Gas-Fired, No Mains Power
- Mfr # KS34156010
- Zoro # G115368436
product price:Â
$
1,418.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS34156010
- Zoro #
- G115368436
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VLV, CTL, S11T 15R01 is a control valve intended for use in thermo-electric control applications in gas-fired installations. It operates without the need for an external mains power supply. The valve has a specified closing time of less than 30 seconds and is certified according to applicable EU standards.
Key features include:
- Nominal diameter (DN): 15 to 25
- Threaded connection type
- Maximum operating pressure: up to 100 mbar or 1.5 bar
- Option available for contact switch compatible with electrical ignition systems
- Can be used with thermo pilot burners (with/without forced air supply) and supports manual or electrode-based ignition within product specifications
- Suitable for use with natural gas, town gas, or LPG
- Available lengths range from 100 mm to 1000 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.